CEC-13.5X
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CEC-13.5X

Mencom Fittings
In stock
Item Number
CEC-13.5X
MFG Item Number
CEC-13.5X
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
CEC-13.5X
PG13.5 FEM TO PG21 MALE ADAPT.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CEC-13.5X
Item Number CEC-13.5X
Manufacturer Mencom
Family Series Mencom Fittings
Connection Type Male/Female
External Thread PG21
Internal Thread PG13.5
Length 0.39 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0.065 lbs
Gross Weight 0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved