CEC-29
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CEC-29

Mencom Fittings
In stock
Item Number
CEC-29
MFG Item Number
CEC-29
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
CEC-29
PG29 FEM TO PG36 MALE ADAPTER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CEC-29
Item Number CEC-29
Manufacturer Mencom
Family Series Mencom Fittings
Connection Type Male/Female
External Thread PG36
Internal Thread PG29
Length 0.49 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0.17 lbs
Gross Weight 0.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved