CEC-M16X
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CEC-M16X

Mencom Fittings
In stock
Item Number
CEC-M16X
MFG Item Number
CEC-M16X
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
CEC-M16X
MALE M25 TO FEMALE M16 ADAPTER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CEC-M16X
Item Number CEC-M16X
Manufacturer Mencom
Family Series Mencom Fittings
Connection Type Male/Female
External Thread M25
Internal Thread M16
Length 0.67 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0.05 lbs
Gross Weight 0.055 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved