CEC-M20X
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CEC-M20X

Mencom Fittings
In stock
Item Number
CEC-M20X
MFG Item Number
CEC-M20X
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
CEC-M20X
MAL M32 TO FEM M20 ADPTR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CEC-M20X
Item Number CEC-M20X
Manufacturer Mencom
Family Series Mencom Fittings
Connection Type Male/Female
External Thread M32
Internal Thread M20
Length 0.75 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved