CEC-M25X
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CEC-M25X

Mencom Fittings
In stock
Item Number
CEC-M25X
MFG Item Number
CEC-M25X
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
CEC-M25X
MALE M40 TO FEMALE M25 ADAPTER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CEC-M25X
Item Number CEC-M25X
Manufacturer Mencom
Family Series Mencom Fittings
Connection Type Male/Female
External Thread M40
Internal Thread M25
Length 0.79 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0.185 lbs
Gross Weight 0.185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved