CRC-09X
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CRC-09X

Mencom Fittings
In stock
Item Number
CRC-09X
MFG Item Number
CRC-09X
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
CRC-09X
PG13.5 FEM TO PG9 MAL ADAPT.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CRC-09X
Item Number CRC-09X
Manufacturer Mencom
Family Series Mencom Fittings
External Thread PG9
Internal Thread PG13.5
Length 0.69 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved