CRC-13.5
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CRC-13.5

Mencom Fittings
In stock
Item Number
CRC-13.5
MFG Item Number
CRC-13.5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
CRC-13.5
PG16 FEM TO PG13.5 MALE ADAPT.

Series Information

Specifications

Specifications
Manufacturer Part Number CRC-13.5
Item Number CRC-13.5
Manufacturer Mencom
Family Series Mencom Fittings
External Thread PG13.5
Internal Thread PG16
Length 0.75 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved