CRC-16
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CRC-16

Mencom Fittings
In stock
Item Number
CRC-16
MFG Item Number
CRC-16
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
CRC-16
PG21 FEM TO PG16 MALE ADAPTER

Series Information

Specifications

Specifications
Manufacturer Part Number CRC-16
Item Number CRC-16
Manufacturer Mencom
Family Series Mencom Fittings
Connection Type Male/Female
External Thread PG16
Internal Thread PG21
Length 0.83 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved