CRC-29
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CRC-29

Mencom Fittings
In stock
Item Number
CRC-29
MFG Item Number
CRC-29
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
CRC-29
PG36 FEM TO PG29 MALE ADAPTER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CRC-29
Item Number CRC-29
Manufacturer Mencom
Family Series Mencom Fittings
Connection Type Male/Female
External Thread PG29
Internal Thread PG36
Length 1.08 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved