CRC-36
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CRC-36

Mencom Fittings
In stock
Item Number
CRC-36
MFG Item Number
CRC-36
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
CRC-36
PG42 FEM TO PG36 MALE ADAPTER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CRC-36
Item Number CRC-36
Manufacturer Mencom
Family Series Mencom Fittings
Connection Type Male/Female
External Thread PG36
Internal Thread PG42
Length 1.22 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0.205 lbs
Gross Weight 0.205 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved