CRC-M25
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CRC-M25

Mencom Fittings
In stock
Item Number
CRC-M25
MFG Item Number
CRC-M25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
CRC-M25
M25 MALE TO M32 FEMALE ADAPTER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CRC-M25
Item Number CRC-M25
Manufacturer Mencom
Family Series Mencom Fittings
External Thread M25
Internal Thread M32
Length 0.81 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0.065 lbs
Gross Weight 0.06 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved