CRC-M32
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CRC-M32

Mencom Fittings
In stock
Item Number
CRC-M32
MFG Item Number
CRC-M32
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
CRC-M32
M32 MALE TO M40 FEMALE ADAPTER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CRC-M32
Item Number CRC-M32
Manufacturer Mencom
Family Series Mencom Fittings
Connection Type Male/Female
External Thread M32
Internal Thread M40
Length 0.93 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0.14 lbs
Gross Weight 0.14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved