CRC-M40
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CRC-M40

Mencom Fittings
In stock
Item Number
CRC-M40
MFG Item Number
CRC-M40
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
CRC-M40
M40 MALE TO M50 FEMALE ADAPTER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CRC-M40
Item Number CRC-M40
Manufacturer Mencom
Family Series Mencom Fittings
External Thread M40
Internal Thread M50
Length 1.18 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0.22 lbs
Gross Weight 0.215 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved