CRC-M50
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CRC-M50

Mencom Fittings
In stock
Item Number
CRC-M50
MFG Item Number
CRC-M50
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
CRC-M50
M50 MALE TO M63 FEMALE ADAPTER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CRC-M50
Item Number CRC-M50
Manufacturer Mencom
Family Series Mencom Fittings
External Thread M50
Internal Thread M63
Length 1.28 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0.285 lbs
Gross Weight 0.29 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved