D-515-C13L-06
Mencom Cordsets, PIC Cables Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D-515-C13L-06

Mencom Cordsets, PIC Cables Series
In stock
Item Number
D-515-C13L-06
MFG Item Number
D-515-C13L-06
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, PIC Cables Series
Item #
D-515-C13L-06
LOCKING IEC TO NEMA PLUG 6ft.

PIC Cables Series Information

  • Panel Interface Extension Cables
  • IP66 Protection Rating

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number D-515-C13L-06
Item Number D-515-C13L-06
Manufacturer Mencom
Product Series PIC Cables
Family Series Mencom Cordsets, PIC Cables Series
Plug Angle Straight
Input 5-15P
Output IEC320 C13
Cord Type SJTOW
Color Black
Voltage Rating 125 VAC
Current Rating 10 A
Length 6 '
Wire Gauge 16/3 AWG
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved