The store will not work correctly when cookies are disabled.
D-USB-AFBF-M25
Mencom Remote Access Interfaces, PIC Port Adapters Series
In stock
Item Number
D-USB-AFBF-M25
MFG Item Number
D-USB-AFBF-M25
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Remote Access Interfaces, PIC Port Adapters Series
PIC Port Adapters Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
D-USB-AFBF-M25 |
Item Number |
D-USB-AFBF-M25 |
Manufacturer |
Mencom |
Product Series |
PIC Port Adapters |
Family Series |
Mencom Remote Access Interfaces, PIC Port Adapters Series |
Number of Outlets |
None |
Number of Connectors |
USB A (Female) to USB B (Female) |
GFCI |
No |
Circuit Breaker |
No |
Housing Material |
Aluminum |
Housing Design |
Single Port Shell |
IP Rating |
IP67 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved