DBM09-2RJ45-3USB-06-32
Mencom Remote Access Interfaces, PIC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DBM09-2RJ45-3USB-06-32

Mencom Remote Access Interfaces, PIC Series
In stock
Item Number
DBM09-2RJ45-3USB-06-32
MFG Item Number
DBM09-2RJ45-3USB-06-32
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Remote Access Interfaces, PIC Series
Item #
DBM09-2RJ45-3USB-06-32
9 PIN D-SUB M-F;2RJ;3USB-06;32

PIC Series Information

  • IP65 Protection Rating
  • UL Type 4, 4X, 12
A panel interface connector (PIC) is a device that typically mounts to the outside of a control panel housing a PLC, computer, or other type of programmable device. Once in place, the PIC, which houses convenient pass‑through connections, allows quick, easy, safe access to the controls inside the cabinet.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DBM09-2RJ45-3USB-06-32
Item Number DBM09-2RJ45-3USB-06-32
Manufacturer Mencom
Product Series PIC
Family Series Mencom Remote Access Interfaces, PIC Series
Number of Outlets None
Number of Connectors (2) RJ45, 9 Pin D-Sub, (3) USB A (Female) to USB A (Male)
GFCI No
Circuit Breaker No
Housing Material Nickel Plated Zinc
Housing Design Bulkhead Housing
IP Rating IP66
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved