FFIN-4FP-FW-SS
Mencom Connectors, Foundation Fieldbus Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FFIN-4FP-FW-SS

Mencom Connectors, Foundation Fieldbus Series
In stock
Item Number
FFIN-4FP-FW-SS
MFG Item Number
FFIN-4FP-FW-SS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, Foundation Fieldbus Series
Item #
FFIN-4FP-FW-SS
4 PL FNDTN FLD BUS FW PLG

Foundation Fieldbus Series Information

  • MIN and MDC Plugs
  • 600V, 15A or 250V, 4A
  • Male or Female Plugs

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FFIN-4FP-FW-SS
Item Number FFIN-4FP-FW-SS
Manufacturer Mencom
Product Series Foundation Fieldbus
Family Series Mencom Connectors, Foundation Fieldbus Series
Connector Class Mini (7/8 in)
Gender Female with Female Threads
Number of Poles 4
Number of Pins 4
Connector Size 7/8-16 UN
Plug Angle Straight
Cable Diameter Range 5-13 mm
Minimum Cable Diameter 5 mm
Maximum Cable Diameter 13 mm
Number of Cables 1
Voltage Rating (AC) 600 VAC
Voltage Rating (DC) 600 VDC
Current Rating 15 A
Contact Type Screw Terminal
IP Rating IP67
Coupling Nut Material Stainless Steel
Temperature Range -40-90 °C
Body Material Polyamide
Approvals cULus
RoHS Yes
Net Weight 0.14 lbs
Gross Weight 0.145 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved