M12-PG9
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M12-PG9

Mencom Fittings
In stock
Item Number
M12-PG9
MFG Item Number
M12-PG9
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
M12-PG9
M12x1.5 MALE TO PG9 FEM ADAPT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M12-PG9
Item Number M12-PG9
Manufacturer Mencom
Family Series Mencom Fittings
Connection Type Male/Female
External Thread M12
Internal Thread PG9
Length 0.63 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved