M20-PG16
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M20-PG16

Mencom Fittings
In stock
Item Number
M20-PG16
MFG Item Number
M20-PG16
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
M20-PG16
M20 MALE TO PG16 FEMALE ADAPT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M20-PG16
Item Number M20-PG16
Manufacturer Mencom
Family Series Mencom Fittings
Connection Type Male/Female
External Thread M20
Internal Thread PG16
Length 0.79 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved