M32-34-PASW
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M32-34-PASW

Mencom Fittings
In stock
Item Number
M32-34-PASW
MFG Item Number
M32-34-PASW
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
M32-34-PASW
Thread Adapter, M32x1.5 Male to 3/4in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M32-34-PASW
Item Number M32-34-PASW
Manufacturer Mencom
Family Series Mencom Fittings
External Thread M32
Internal Thread 3/4 NPT
Length 1.18 "
Material Polyamide
Composition Non-Metallic
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved