The store will not work correctly when cookies are disabled.
M40-1.25
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Thread Adapter, M40x1.5 Male - 1.25in.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
M40-1.25 |
Item Number |
M40-1.25 |
Manufacturer |
Mencom |
Family Series |
Mencom Fittings |
Connection Type |
Male/Female |
External Thread |
M40 |
Internal Thread |
1-1/4 NPT |
Length |
1.34 " |
Material |
Nickel-Plated Brass |
Composition |
Metallic |
Net Weight |
0.185 lbs |
Gross Weight |
0.185 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved