M40-PG36
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M40-PG36

Mencom Fittings
In stock
Item Number
M40-PG36
MFG Item Number
M40-PG36
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
M40-PG36
M40 MALE TO PG36 FEMALE ADAPT

Series Information

Specifications

Specifications
Manufacturer Part Number M40-PG36
Item Number M40-PG36
Manufacturer Mencom
Family Series Mencom Fittings
External Thread M40
Internal Thread PG36
Length 1.12 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved