M50-PG42
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M50-PG42

Mencom Fittings
In stock
Item Number
M50-PG42
MFG Item Number
M50-PG42
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
M50-PG42
M50 MALE TO PG42 FEM ADAPT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M50-PG42
Item Number M50-PG42
Manufacturer Mencom
Family Series Mencom Fittings
Connection Type Male/Female
External Thread M50
Internal Thread PG42
Length 1.26 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved