MDC-4FP-2M
Mencom Cordsets, Micro-DC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MDC-4FP-2M

Mencom Cordsets, Micro-DC Series
In stock
Item Number
MDC-4FP-2M
MFG Item Number
MDC-4FP-2M
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Micro-DC Series
Item #
MDC-4FP-2M
Cordset, 4-P, 4-W, Micro, Rt Angle,

Micro-DC Series Information


Specifications

Specifications
Manufacturer Part Number MDC-4FP-2M
Item Number MDC-4FP-2M
Manufacturer Mencom
Product Series Micro-DC
Family Series Mencom Cordsets, Micro-DC Series
Cable Type AWM, PVC
Number of Pins 5
Connector Type Straight Plug
Connector Configuration Female to Flying Leads
Cable Color Yellow
Current Rating 4 A
Connector Size M12 x 1.00
Length 2 m
Connector Class Micro (M12)
Coupling Nut Material Nickel-Plated Brass
Cable Shielding None
Number of Wires 4
Number of Keys 1
Wire Gauge (AWG) 22
Temperature Range (C) -40-105 °C
IP Rating IP67
Illuminated No
Indicator Type None
Cordset Ends Single-Ended
Cordset Type Signal
Side 1 Gender Female
Side 1 Connector M12
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Side 2 Connector Leads
Approvals cULus
RoHS Yes
Net Weight 0.285 lbs
Gross Weight 0.285 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved