MDE45-4FR-RJ45-2-0.2M
Mencom Cordsets, M12 Ethernet Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MDE45-4FR-RJ45-2-0.2M

Mencom Cordsets, M12 Ethernet Series
In stock
Item Number
MDE45-4FR-RJ45-2-0.2M
MFG Item Number
MDE45-4FR-RJ45-2-0.2M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, M12 Ethernet Series
Item #
MDE45-4FR-RJ45-2-0.2M
4 PL MDE45 -RJ45 1/2in. NPT 0.2M

M12 Ethernet Series Information

  • 60V, 2A or 300V, 4A
  • Male or Female Receptacles
  • 4 or 8 Poles
  • IP67 Protection Rated

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MDE45-4FR-RJ45-2-0.2M
Item Number MDE45-4FR-RJ45-2-0.2M
Manufacturer Mencom
Product Series M12 Ethernet
Family Series Mencom Cordsets, M12 Ethernet Series
Receptacle Description Female Straight Receptacle to RJ45 Plug
Connector Class Micro (M12)
Connector Configuration Male to Female
Receptacle Gender Female
Receptacle Angle Straight
Receptacle Connector Type M12
Side 2 Connection Type RJ45 Male Cord-End
Number of Pins 4
Mounting Type Front Mount
Connector Size M12 x 1.00
Length 0.2 m
Mounting Threads 1/2 NPT
Number of Wires 4
Maximum Voltage 42 VAC, 42 VDC
Current Rating 1.5 A
Temperature Range (C) -40-80 °C
IP Rating IP67
Indicator Type None
Approvals cULus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved