MDE45-8MP-RJ45-0.3M
Mencom Cordsets, M12 Ethernet Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MDE45-8MP-RJ45-0.3M

Mencom Cordsets, M12 Ethernet Series
In stock
Item Number
MDE45-8MP-RJ45-0.3M
MFG Item Number
MDE45-8MP-RJ45-0.3M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, M12 Ethernet Series
Item #
MDE45-8MP-RJ45-0.3M
8 PL MDE45 MAL TO RJ45 0.3M

M12 Ethernet Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MDE45-8MP-RJ45-0.3M
Item Number MDE45-8MP-RJ45-0.3M
Manufacturer Mencom
Product Series M12 Ethernet
Family Series Mencom Cordsets, M12 Ethernet Series
Cable Type AWM, PVC
Number of Pins 8
Connector Type Male Straight Plug to RJ45 Plug
Connector Configuration Male to Male
Maximum Voltage 60 VAC, 60 VDC
Cable Color Teal
Current Rating 1 A
Connector Size M12 x 1.00 to RJ-45
Length 0.3 m
Connector Class Micro (M12), RJ-45
Coupling Nut Material Nickel-Plated Brass
Cable Shielding None
Number of Wires 8
Number of Keys 1
Wire Gauge (AWG) 24
Temperature Range (C) -20-80 °C
IP Rating IP67
Illuminated No
Indicator Type None
Cordset Ends Double-Ended
Cordset Type Data
Side 1 Gender Male
Side 1 Connector RJ-45
Side 1 Angle Straight
Side 2 Gender Male
Side 2 Angle Straight
Side 2 Connector M12
RoHS Yes
Net Weight 0.07 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved