The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MDNT-3YFF-0.3M
Mencom Cordsets, Micro-DC Series
In stock
Item Number
MDNT-3YFF-0.3M
MFG Item Number
MDNT-3YFF-0.3M
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, Micro-DC Series
3 PL MDC ML TO 2 NANT FM 0.3M
Micro-DC Series Information
Male or Female Receptacles 60 Volt, 2 Amps IP67 Protection Rating The Micro‑DC (MDC) series, also known as Micro‑change or M12, is one of the most widely used industrial quick disconnects in the industrial market. Despite the name, these euro‑style connectors can be used in both AC or DC applications. They are commonly used in factory automation for items such as sensors, actuators, motors, switches, safety light curtains, mats, and interlock switches to name a few.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
MDNT-3YFF-0.3M
Item Number
MDNT-3YFF-0.3M
Manufacturer
Mencom
Product Series
Micro-DC
Family Series
Mencom Cordsets, Micro-DC Series
Cable Type
AWM, PVC
Number of Pins
3
Maximum Voltage
60 VAC, 60 VDC
Cable Color
Black
Current Rating
4 A
Splitter Type
Y-Splitter
Gender
Male to (2) Female
Branch Gender(s)
(2) Female
Side 1 Gender
Male
Connection Description
(1) M12 Male Connector to (2) M8 Female Corded Connectors
Connector Size
M12 x 1.00, M8 x 1.00
Connector Class
Micro (M12) to Pico (M8)
Length
0.3 m
Wire Gauge (AWG)
24 AWG
Number of Wires
3
Number of Keys
1
Coupling Nut Material
Nickel-Plated Brass
Cable Shielding
None
Temperature Range (C)
-40-105 °C
IP Rating
IP67
Illuminated
No
Indicator Type
None
RoHS
Yes
Net Weight
0.1 lbs
Gross Weight
0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved