MDNT-4MFP-5M
Mencom Cordsets, Micro-DC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MDNT-4MFP-5M

Mencom Cordsets, Micro-DC Series
In stock
Item Number
MDNT-4MFP-5M
MFG Item Number
MDNT-4MFP-5M
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Micro-DC Series
Item #
MDNT-4MFP-5M
4 PL MDC MAL TO FEM NAN 5M

Micro-DC Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MDNT-4MFP-5M
Item Number MDNT-4MFP-5M
Manufacturer Mencom
Product Series Micro-DC
Family Series Mencom Cordsets, Micro-DC Series
Cable Type AWM, PVC
Number of Pins 4
Connector Type Straight Plug
Connector Configuration Male to Female
Maximum Voltage 60 VAC, 60 VDC
Cable Color Black
Current Rating 4 A
Connector Size M12 x 1.00 to M8 x 1.00
Length 5 m
Connector Class Micro (M12), Pico (M8)
Coupling Nut Material Nickel-Plated Brass
Cable Shielding None
Number of Wires 4
Number of Keys 1
Wire Gauge (AWG) 24
Temperature Range (C) -40-105 °C
IP Rating IP67
Illuminated No
Indicator Type None
Cordset Ends Double-Ended
Cordset Type Signal
Side 1 Gender Male
Side 1 Connector M12
Side 1 Angle Straight
Side 2 Gender Female
Side 2 Angle Straight
Side 2 Connector M8
RoHS Yes
Comments Male MDC to Threaded Female NAN
Net Weight 0.355 lbs
Gross Weight 0.355 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved