MEC-5FP-10M
Mencom Cordsets, Euro-AC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MEC-5FP-10M

Mencom Cordsets, Euro-AC Series
In stock
Item Number
MEC-5FP-10M
MFG Item Number
MEC-5FP-10M
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Euro-AC Series
Item #
MEC-5FP-10M
5 PL MEC FEM PLG 10M

Euro-AC Series Information

As with the Micro‑DC(MDC) and Micro‑AC(MAC) series, the Euro‑AC (MEC) series connectors do not imply that they are only used in AC applications. MEC series uses the M12 mating thread like the MDC series, and they are also commonly used for coding purposes in conjunction with the MDC series. Made popular by the European market it has found its way into many industrial applications as well as some bus systems. The MEC series has a reversed single keyway known as B‑Code. Using an MEC alongside other M12 threaded receptacles on the same panel will eliminate the possibilities of plugging the wrong cable into the wrong receptacle, safely coding your connection without adding cost.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MEC-5FP-10M
Item Number MEC-5FP-10M
Manufacturer Mencom
Product Series Euro-AC
Family Series Mencom Cordsets, Euro-AC Series
Cable Type AWM, PVC
Number of Pins 5
Connector Type Straight Plug
Connector Configuration Female to Flying Leads
Maximum Voltage 300 VAC, 300 VDC
Cable Color Gray
Current Rating 4 A
Connector Size M12 x 1.00
Length 10 m
Connector Class Micro (M12)
Coupling Nut Material Nickel-Plated Brass
Cable Shielding None
Number of Wires 5
Number of Keys 1
Wire Gauge (AWG) 22
Temperature Range (C) -40-105 °C
IP Rating IP67
Illuminated No
Indicator Type None
Cordset Ends Single-Ended
Cordset Type Signal
Side 1 Gender Female
Side 1 Connector M12
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Side 2 Connector Leads
Approvals cULus
RoHS Yes
Net Weight 1.075 lbs
Gross Weight 1.075 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved