MIN-5FP-FW
Mencom Connectors, MIN Size I Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MIN-5FP-FW

Mencom Connectors, MIN Size I Series
In stock
Item Number
MIN-5FP-FW
MFG Item Number
MIN-5FP-FW
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, MIN Size I Series
Item #
MIN-5FP-FW
5 P0L MIN FEM FIELD WIRE

MIN Size I Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MIN-5FP-FW
Item Number MIN-5FP-FW
Manufacturer Mencom
Product Series MIN Size I
Family Series Mencom Connectors, MIN Size I Series
Connector Class Mini (7/8 in)
Gender Female with Female Threads
Number of Poles 5
Number of Pins 5
Connector Size 7/8-16 UN
Plug Angle Straight
Cable Diameter Range 5-13 mm
Minimum Cable Diameter 5 mm
Maximum Cable Diameter 13 mm
Number of Cables 1
Voltage Rating (AC) 600 VAC
Voltage Rating (DC) 600 VDC
Current Rating 12 A
Contact Type Screw Terminal
IP Rating IP67
Coupling Nut Material Nickel-Plated Brass
Temperature Range -40-105 °C
Body Material Polyamide
Approvals cULus
RoHS Yes
Net Weight 0.155 lbs
Gross Weight 0.1565 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved