PG11-M16
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PG11-M16

Mencom Fittings
In stock
Item Number
PG11-M16
MFG Item Number
PG11-M16
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
PG11-M16
PG11 MALE TO M16 FEMALE

Series Information

Specifications

Specifications
Manufacturer Part Number PG11-M16
Item Number PG11-M16
Manufacturer Mencom
Family Series Mencom Fittings
External Thread PG11
Internal Thread M16
Length 0.63 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved