PG13.5-M20
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PG13.5-M20

Mencom Fittings
In stock
Item Number
PG13.5-M20
MFG Item Number
PG13.5-M20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
PG13.5-M20
MALE PG13.5 TO FEM M20 ADAPT

Series Information

Specifications

Specifications
Manufacturer Part Number PG13.5-M20
Item Number PG13.5-M20
Manufacturer Mencom
Family Series Mencom Fittings
External Thread PG13.5
Internal Thread M20
Length 0.69 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0.05 lbs
Gross Weight 0.055 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved