PG16-M25
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PG16-M25

Mencom Fittings
In stock
Item Number
PG16-M25
MFG Item Number
PG16-M25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
PG16-M25
MALE PG16 TO M25X1.5 ADAPTER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PG16-M25
Item Number PG16-M25
Manufacturer Mencom
Family Series Mencom Fittings
Connection Type Male/Female
External Thread PG16
Internal Thread M25
Length 0.73 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved