PG21-M32
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PG21-M32

Mencom Fittings
In stock
Item Number
PG21-M32
MFG Item Number
PG21-M32
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
PG21-M32
MALE PG21 TO M32X1.5 ADAPTER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PG21-M32
Item Number PG21-M32
Manufacturer Mencom
Family Series Mencom Fittings
Connection Type Male/Female
External Thread PG21
Internal Thread M32
Length 0.79 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved