PG29-M40
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PG29-M40

Mencom Fittings
In stock
Item Number
PG29-M40
MFG Item Number
PG29-M40
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
PG29-M40
PG29 MALE TO M40 FEMALE ADPTR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PG29-M40
Item Number PG29-M40
Manufacturer Mencom
Family Series Mencom Fittings
Connection Type Male/Female
External Thread PG29
Internal Thread M40
Length 0.83 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0.105 lbs
Gross Weight 0.105 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved