PG36-M50
Mencom Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PG36-M50

Mencom Fittings
In stock
Item Number
PG36-M50
MFG Item Number
PG36-M50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
PG36-M50
PG36 MALE TO M50 FEMALE ADPTR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PG36-M50
Item Number PG36-M50
Manufacturer Mencom
Family Series Mencom Fittings
External Thread PG36
Internal Thread M50
Length 0.91 "
Material Nickel-Plated Brass
Composition Metallic
Net Weight 0.205 lbs
Gross Weight 0.205 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved