RJ45-M25-SS
Mencom Remote Access Interfaces, PIC Port Adapters Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RJ45-M25-SS

Mencom Remote Access Interfaces, PIC Port Adapters Series
In stock
Item Number
RJ45-M25-SS
MFG Item Number
RJ45-M25-SS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Remote Access Interfaces, PIC Port Adapters Series
Item #
RJ45-M25-SS
RJ45 IN SS M25 HOUSING

PIC Port Adapters Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RJ45-M25-SS
Item Number RJ45-M25-SS
Manufacturer Mencom
Product Series PIC Port Adapters
Family Series Mencom Remote Access Interfaces, PIC Port Adapters Series
Number of Outlets None
Number of Connectors RJ45
GFCI No
Circuit Breaker No
Housing Material Stainless Steel
Housing Design Single Port Shell
IP Rating IP67
Net Weight 0.22 lbs
Gross Weight 0.225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved