T35-RJ45-RJ45-MC
Mencom DIN Rail Interface Modules, T35 Interfacces Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T35-RJ45-RJ45-MC

Mencom DIN Rail Interface Modules, T35 Interfacces Series
In stock
Item Number
T35-RJ45-RJ45-MC
MFG Item Number
T35-RJ45-RJ45-MC
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DIN Rail Interface Modules, T35 Interfacces Series
Item #
T35-RJ45-RJ45-MC
RJ45-RJ45 DIN RAIL ADPTR

T35 Interfacces Series Information


Specifications

Specifications
Manufacturer Part Number T35-RJ45-RJ45-MC
Item Number T35-RJ45-RJ45-MC
Manufacturer Mencom
Product Series T35 Interfacces
Family Series Mencom DIN Rail Interface Modules, T35 Interfacces Series
Connector Type RJ45
Wire Range 30-14 AWG
Current 1.5 A
Voltage 250 VAC
Output Type RJ45
Marker Tags Yes
RoHS Yes
Net Weight 0.095 lbs
Gross Weight 0.32 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved