T35-RJ45H-TBSH
Mencom DIN Rail Interface Modules, T35 Interfacces Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T35-RJ45H-TBSH

Mencom DIN Rail Interface Modules, T35 Interfacces Series
In stock
Item Number
T35-RJ45H-TBSH
MFG Item Number
T35-RJ45H-TBSH
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

DIN Rail Interface Modules, T35 Interfacces Series
Item #
T35-RJ45H-TBSH
T35 W/HORIZ RJ45 AND TBLOCK

T35 Interfacces Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T35-RJ45H-TBSH
Item Number T35-RJ45H-TBSH
Manufacturer Mencom
Product Series T35 Interfacces
Family Series Mencom DIN Rail Interface Modules, T35 Interfacces Series
Connector Type RJ45 Horizontal
Wire Range 30-14 AWG
Current 1.5 A
Voltage 250 VAC
Output Type Spring Clamp Terminal Block
Marker Tags No
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved