21035R
Mersen Fuseblocks & Holders, CLASS R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

21035R

Mersen Fuseblocks & Holders, CLASS R Series
In stock
Item Number
21035R
MFG Item Number
21035R
Series
21035R is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, CLASS R Series
Item #
21035R
Fuseblock, 250V 100A R, Adder,

CLASS R Series Information

  • 30~600 Amps
  • 250 & 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types
Ferraz Shawmut Class R Fuse Blocks accommodate all Class R 250 and 600V power fuses. A choic of screw, pressure plate, and box connectors fit a wide range of stranded or solid copper or aluminum wire. 30, 60, and 100A fuse blocks feature an adder block which can be snapped onto 1, 2, or 3 pole blocks to form multi‑pole segmented blocks of as many poles as desired.

Videos

Specifications

Specifications
Manufacturer Part Number 21035R
Item Number 21035R
Manufacturer Mersen
Product Series CLASS R
Family Series Mersen Fuseblocks & Holders, CLASS R Series
Max Current 100 A
Voltage 250 V
Poles Expander
Connection Type Box Lug
Mounting Type Panel Mount
Trip Indicator No
Reinforced Yes
Enclosed No
Approvals CSA, UL
RoHS No
Net Weight 0.7 lbs
Gross Weight 0.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved