30313R
Mersen Fuseblocks & Holders, UL CLASS CC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30313R

Mersen Fuseblocks & Holders, UL CLASS CC Series
In stock
Item Number
30313R
MFG Item Number
30313R
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, UL CLASS CC Series
Item #
30313R
Fuseblock, 600V 30A 3-P, M213428

UL CLASS CC Series Information

  • 30 Amps
  • 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types
Ferraz Shawmut Fuse Blocks accommodate all 30 ampere Class CC fuses. A choice of box, screw, or pressure‑plate connectors fit a wide range of stranded or solid copper wire. Insulators are glass‑filled polycarbonate with verified dielectric strength in excess of 2500V.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 30313R
Item Number 30313R
Manufacturer Mersen
Product Series UL CLASS CC
Family Series Mersen Fuseblocks & Holders, UL CLASS CC Series
Max Current 30 A
Voltage 600 V
Poles 3
Connection Type Quick Connects, Screw Terminal
Mounting Type Panel Mount
Trip Indicator No
Reinforced Yes
Enclosed No
Touch Safe No
Water Resistant No
Approvals CSA, UL
RoHS No
Net Weight 0.35 lbs
Fuse Class CC
Gross Weight 0.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved