30607T
Mersen Fuseblocks & Holders, CLASST-300V Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30607T

Mersen Fuseblocks & Holders, CLASST-300V Series
In stock
Item Number
30607T
MFG Item Number
30607T
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, CLASST-300V Series
Item #
30607T
Fuseblock, 67530-FB 2P 300V-60A AL

CLASST-300V Series Information

  • Full Barrier Design (30 & 60A) Increases Pole to Pole Safety
  • Unique Adder‑Block Design (30 & 60A) for Design Flexibility
  • Spring Reinforcing Standard for All 30 & 60A Clips
  • Features High Conductivity Copper Alloy Fuse Clips
  • Cool Running High Amperage (100‑600A) Connectors

Mersen Class T fuse blocks accommodate Class T fuses up to 600A. Insulators are either durable, glass‑filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. Mersen is the only manufacturer to offer Class T blocks with copper connectors.

  • Copper Connectors Available 30‑600A

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 30607T
Item Number 30607T
Manufacturer Mersen
Product Series CLASST-300V
Family Series Mersen Fuseblocks & Holders, CLASST-300V Series
Max Current 60 A
Voltage 300 V
Poles 2
Fuse Class T
Connection Type Box Lug
Mounting Type Panel Mount
Composition Glass-Filled Polycarbonate
Trip Indicator No
Reinforced Yes
Enclosed No
Approvals CSA, UL, UR
Net Weight 0.215 lbs
Gross Weight 0.29 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved