A4BQ601
Mersen Fuses, A4BQ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A4BQ601

Mersen Fuses, A4BQ Series
In stock
Item Number
A4BQ601
MFG Item Number
A4BQ601
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, A4BQ Series
Item #
A4BQ601
Fuse, 600V 601A L TD, H217311

A4BQ Series Information

  • 100~6000 Amps
  • 600 Volts
  • Fiberglass Body
  • Center Bolted
  • UL, CSA Approvals
A4BQ fuses are 20% more current limiting than any other Class L fuse on the market. When correctly coordinated, they bring a superior level of protection to service entrance equipment. Downstream circuit components have maximum protection against short circuit let‑thru current. A4BQ's built‑in, 4‑second time delay characteristic (at 500% of rated current) accommodates harmless inrush currents with no nuisance opening.

Specifications

Specifications
Manufacturer Part Number A4BQ601
Item Number A4BQ601
Manufacturer Mersen
Product Series A4BQ
Family Series Mersen Fuses, A4BQ Series
Current Rating 601 A
Voltage (AC) 600 VAC
Voltage (DC) 500 VDC
Characteristic Time Delay
Package Type Center Bolted
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contact No
Approvals CE, CSA, UL
RoHS Yes
Net Weight 4 lbs
Gross Weight 4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved