A4BQ650-TA
Mersen Fuses, A4BQ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A4BQ650-TA

Mersen Fuses, A4BQ Series
In stock
Item Number
A4BQ650-TA
MFG Item Number
A4BQ650-TA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, A4BQ Series
Item #
A4BQ650-TA
Fuse, 600V 650A Class L TD W/TA,

A4BQ Series Information

  • 100~6000 Amps
  • 600 Volts
  • Fiberglass Body
  • Center Bolted
  • UL, CSA Approvals
A4BQ fuses are 20% more current limiting than any other Class L fuse on the market. When correctly coordinated, they bring a superior level of protection to service entrance equipment. Downstream circuit components have maximum protection against short circuit let‑thru current. A4BQ's built‑in, 4‑second time delay characteristic (at 500% of rated current) accommodates harmless inrush currents with no nuisance opening.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A4BQ650-TA
Item Number A4BQ650-TA
Manufacturer Mersen
Product Series A4BQ
Family Series Mersen Fuses, A4BQ Series
Current Rating 650 A
Voltage (AC) 600 VAC
Voltage (DC) 500 VDC
Characteristic Time Delay
Package Type Center Bolted
Interrupt Rating 200 kA @ 600 V
Trip Indicator Yes
Alarm Contact No
RoHS Yes
Net Weight 4.2 lbs
Gross Weight 4.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved