A4BT600
Mersen Fuses, A4BT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A4BT600

Mersen Fuses, A4BT Series
In stock
Item Number
A4BT600
MFG Item Number
A4BT600
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, A4BT Series
Item #
A4BT600
Fuse, 600V 600A L TD, N217822

A4BT Series Information

  • 200~2000 Amps
  • 600 VAC
  • 500 VDC
  • Center Bolted
  • UL, CSA Approvals
The high interrupting rating of A4BT current limiting fuses is ideally suited for protecting mains, feeders, and general circuits. The 10‑second time delay at 500% of fuse rating is ideal for large motors and other loads with a high inrush. A4BT fuses are suitable for DC applications up to 500VDC. An A4BT fuse can be applied to normal loads up to its full ampere rating to allow 100% rating of equipment.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A4BT600
Item Number A4BT600
Manufacturer Mersen
Product Series A4BT
Family Series Mersen Fuses, A4BT Series
Current Rating 600 A
Voltage (AC) 600 VAC
Voltage (DC) 500 VDC
Characteristic Time Delay
Package Type Center Bolted
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contact No
Approvals CE, CSA, UL
RoHS Yes
Net Weight 2 lbs
Gross Weight 2.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved