A4BY200
Mersen Fuses, A4BY Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A4BY200

Mersen Fuses, A4BY Series
In stock
Item Number
A4BY200
MFG Item Number
A4BY200
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, A4BY Series
Item #
A4BY200
Fuse, 600V 200A L TD, P217823

A4BY Series Information

  • 200~6000 Amps
  • 600 VAC
  • 300 VDC
  • Center Bolted
  • UL, CSA Approvals
When it comes to protecting service entrance equipment, feeder circuits, and circuit breakers, A4BY fuses have been the industry's favorite. The A4BY is a 100% rated device and may be applied at continuous currents up to its ampere rating. A 4‑second minimum time delay at 500% rating allows the A4BY to pass normal current surges and to coordinate with ground fault relays.

Specifications

Specifications
Manufacturer Part Number A4BY200
Item Number A4BY200
Manufacturer Mersen
Product Series A4BY
Family Series Mersen Fuses, A4BY Series
Current Rating 200 A
Voltage (AC) 600 VAC
Voltage (DC) 300 VDC
Characteristic Time Delay
Package Type Center Bolted
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contact No
Approvals CE, CSA, UL
RoHS Yes
Net Weight 2.75 lbs
Gross Weight 2.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved