A4J80
Mersen Fuses, A4J Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A4J80

Mersen Fuses, A4J Series
In stock
Item Number
A4J80
MFG Item Number
A4J80
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, A4J Series
Item #
A4J80
Fuse, 600V 80A Class J, J213724

A4J Series Information

  • 1~600 Amps
  • 600 VAC
  • 300 VDC
  • Center Bolted
  • UL, CSA, IEC Approvals
A4J Class J fuses deliver excellent current‑limiting protection to a wide variety of applications. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings, interrupting ratings, or current‑limiting capability. A4J fuses are typically used for capacitors, loadcenters, panelboards, switchboards, bus duct, feeder circuits, circuit breakers, lighting, and heating.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A4J80
Item Number A4J80
Manufacturer Mersen
Product Series A4J
Family Series Mersen Fuses, A4J Series
Current Rating 80 A
Voltage (AC) 600 VAC
Voltage (DC) 300 VDC
Characteristic Fast Acting
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contact No
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0.24 lbs
Gross Weight 0.24 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved