A6T25
Mersen Fuses, A6T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A6T25

Mersen Fuses, A6T Series
In stock
Item Number
A6T25
MFG Item Number
A6T25
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, A6T Series
Item #
A6T25
Fuse, 600V 25A Class T, W200901

A6T Series Information

  • 1~800 Amps
  • 600 VAC
  • 300 VDC
  • Cartridge or Center Bolted
  • UL, CSA Approvals
Fast acting A6T Class T fuses combine high current limitation and a small physical size. The unique dimensions prevent the substitution of other fuses with lower voltage ratings or current limiting capability. These fuses have glass melamine bodies for superior dimesional stability and catalog numbers stamped into the blades for permanent identification.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A6T25
Item Number A6T25
Manufacturer Mersen
Product Series A6T
Family Series Mersen Fuses, A6T Series
Current Rating 25 A
Voltage (AC) 600 VAC
Voltage (DC) 300 VDC
Characteristic Fast Acting
Package Type Cartridge
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contact Yes
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved