AJT500
Mersen Fuses, AJT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AJT500

Mersen Fuses, AJT Series
In stock
Item Number
AJT500
MFG Item Number
AJT500
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, AJT Series
Item #
AJT500
Fuse, 600V 500A Class J TD, N219363

AJT Series Information

  • 1~600 Amps
  • 600 VAC
  • 500 VDC
  • Cartridge or Center Bolted
  • UL, CSA, IEC Approvals
AJT fuses now provide a visual open fuse indicator. With advanced material technology the AJT series provides IEC Type "2" (No Damage) protection to main, feeder, and branch circuits, for all types of loads. The AJT series requires half the mounting space needed for 600 VAC Class RK fuses. Typical applications include motor circuits, mains, feeders, branch circuits, lighting, heating, transformers, control panels, and load centers.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AJT500
Item Number AJT500
Manufacturer Mersen
Product Series AJT
Family Series Mersen Fuses, AJT Series
Current Rating 500 A
Voltage (AC) 600 VAC
Voltage (DC) 500 VDC
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Trip Indicator Yes
Alarm Contact No
Approvals CE, CSA, UL
RoHS Yes
Net Weight 3.3 lbs
Gross Weight 3.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved